MOEN Dual-Dome-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeLaundry Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1224
SeriesChateau
Spout Height (inch)6-5/8
Spout Length (inch)5-7/16
Spout Reach (inch)4-63/64
StandardsNSF 61/9
Temperature ControlNo
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Item Low Arc Laundry Sink Faucet

Ulasan Produk

Tidak ada ulasan