CHICAGO FAUCETS Dual-Dome-Lever-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
FeaturesMounting Hardware Included
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)3/8
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1-099XTJKABNF; 1-100XTJKABNF
Series1888
Spout Height (inch)6-3/8
Spout Length (inch)9-1/2
Spout Reach (inch)9-1/2
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Feature
Item Low Arc Kitchen Faucet

Ulasan Produk

Tidak ada ulasan