ZURN Dual-Cross-Handle Two-Hole Widespread Wall-Mount Service Sink Faucets

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeService Sink Faucet
Featuresadjustable wall brace and pail hook
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)6
IncludesAdjustable Wall Brace; Integral Stops; Pail Hook; Vacuum Breaker
Ligature ResistantNo
Max. Installation Surface Thickness (inch)6
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model NumberJP1996-SF-HDL-RK
Spout Height (inch)1-3/4
Spout Length (inch)7-1/8
Spout Reach (inch)8
StandardsASME A112.18.1/CSA B125.1
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet.
Feature
Item Straight Service Sink Faucet

Ulasan Produk

Tidak ada ulasan