T S BRASS Dual-Cross-Handle Two-Hole Centerset Wall-Mount Laundry Sink Faucets

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeLaundry Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)44.27
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number10C456
SeriesBig-Flo
Spout Height (inch)8-1/8
Spout Length (inch)12
Spout Reach (inch)12
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/4
Water Inlet Connection TypeFemale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust barrier zippers and tape help seal off barrier walls and rooms. The zippers attach to doors to open and close them. Tape adheres the plastic film to the walls and ceilings.
Feature
Item Low Arc Laundry Sink Faucet

Ulasan Produk

Tidak ada ulasan