ZURN WILKINS Dual Check Backflow Preventers

Sebelum PPN:
Rp1.199.900 - Rp6.399.900
Spesifikasi
UNSPSC40141622

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suspended electric wall and ceiling unit heaters hang from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace. They provide primary or supplementary heating in large or exposed areas like factories, warehouses, and stock rooms. They use a forced air system that heats the air using a heating element and a fan.
Feature
Item - Check Valves Check Valve Flow Design Dual Mechanism and Body Design Inline Body Material - Valves Composite Pipe or Tube Size 1 in Connection Type FNPT x FNPT Max Temp - Valves 180 Degrees F Max Steam Pressure - Valves Not Rated Application - Valves General Purpose Length 4 1/2 in Standards Asse Listed 1024 Nsf Listed - Standard 61 Annex G

Ulasan Produk

Tidak ada ulasan