WATTS REGULATOR Dual Check Backflow Preventers

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC40141622
ApplicationGeneral Purpose
Body MaterialBrass
Cap to Inlet Center (inch)1-15/16
ConnectionPress x Press
Cracking Pressure25
Flow (GPM)18
Flow DesignDual
Height (inch)2-9/16
Length (inch)4-1/2
Manufacturer Part Number3/4 9DM2-PRESS
Maximum Steam PressureNot Rated
Maximum Temperature (°F)250
Maximum Water Pressure175
Mechanism and Body DesignInline
Mounting OrientationHorizontal; Vertical
Product TypeCheck Valve
SealRubber
Seat MaterialStainless Steel
Series9D
Size (inch)3/4
StandardsASSE 1012; BSA 104-75-SM; CSA B64
Width (inch)2-9/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous-pressure dual-check backflow preventers are used in smaller supply lines and piping systems that handle continuous liquid flow for applications such as boiler feed lines and dedicated industrial service lines.
Feature
Item - Check Valves Check Valve Flow Design Dual Mechanism and Body Design Inline Body Material - Valves Brass Pipe or Tube Size 3/4 in Connection Type Press x Press Cracking Pressure 25 psi Mounting Orientation Horizontal Vertical Seal Material Rubber Max Temp - Valves 250 Degrees F Max Water Pressure - Valves 175 psi Max Steam Pressure - Valves Not Rated Seat Material Stainless Steel Flow - Valves 18 gpm Application - Valves General Purpose Length 4 1/2 in Width 2 9/16 in

Ulasan Produk

Tidak ada ulasan