FULFLO Drop-In Filter Cartridges

Sebelum PPN:
Rp1.099.900 - Rp5.499.900
Spesifikasi
UNSPSC40161516
Maximum Pressure30
Outside Diameter (inch)2-1/2
ReducesParticulates
Service LifeNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Melt-blown filters use porous outer layers to catch larger sediment particles and finer inner layers to trap smaller contaminants. These cylindrical cartridges contain fibers that are melt blown over rotating spindles creating density layers that remove suspended solids from water and prevent equipment damage due to sediment buildup and clogging. Melt-blown filter cartridges fit compatible housings. These cartridges are suitable for food and beverage handling, reverse osmosis system prefiltration, and finish machining.
Feature
Filter Cartridge Reduces Particulates Micron Rating 5 micron Flow Rate 10 gpm Inside Diameter 1 1/8 in Outside Diameter 2 1/2 in Overall Height 20 in Service Life Not Rated Filter Media Polypropylene Application Bleach Chemical Processing DI Water Membrane Pre-Filtration Oil Field Fluid Organic Solvent Photographic Chemical Plating Solution Potable Water R.O. Pre-Filtration Cartridge Media Polypropylene Filter Design Melt Blown Maximum Pressure 30 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait