BERNER Drive-Thru Window Air Curtains

Sebelum PPN:
Rp18.999.900 - Rp35.999.900
Spesifikasi
UNSPSC27131605
Control TypeSwitch
Electrical ConnectionPlug-In
FinishPowder Coated
Frequency (Hz)60
Grille MaterialAluminium
HEPA Air CleaningNo
Housing ColorSilver
Housing MaterialAluminium
Max. Air Velocity (fpm)2800
Maximum Mounting Height Environmental (ft)3
Maximum Mounting Height Insects (ft)5
Motor EnclosureOpen
Motor TypeShaded Pole
Nameplate Voltage (VAC)120
Number of Speeds1
Overall Depth (inch)7-3/4
Overall Height (inch)7
Phase1
Power Cord Length (ft)6
Profile TypeDrive Thru
Sanitation CertifiedNo
SeriesDTU03
Speed (rpm)Max. 1625
StandardscULus; UL Listed
Ultraviolet Air CleaningNo
WashdownNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal pilot light assemblies are installed into a wide range of combustion heating systems and provide the pilot light needed to ignite the primary burner. Their design allows them to connect to many different brands of furnaces but can require more time and effort to install compared to OEM solutions.
Feature
Heated 7 In.H 28.2 In.W 8 In.D Alumin Air Curtain For Frame Opening Width 2 ft Mounting Height for Temperature Control 3 ft Overall Depth 7 3/4 in Overall Height 7 in Overall Width 28 1/8 in Profile Type Drive Thru Heated/Not Heated Heated Maximum Air Velocity 2 800 fpm Mounting Height for Insect Control 5 ft Maximum Air Volume 200 cfm Nameplate Voltage 120V AC Air Temperature Rise 27 Degrees F Sound Level @ 10 ft 52 dBA Housing Color Silver Phase 1 Housing Material Aluminum

Ulasan Produk

Tidak ada ulasan