GE Filter Drinking Water (Penyaring Air)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC31160000
ApplicationWhole House
Compatible Mfr. Model NumberGNQH38S; GNWH38F; GXWH30C; GXWH35F; GXWH40L
Filter MediaPolyester
Filter TypeRust; Sand; Sediment
Flow Rate (gpm)4
For Use With (inch)10 High-Flow
Manufacturer Part NumberFXHSC
Maximum Temperature (°F)100
Micron Rating (micron)30
Minimum Temperature (°F)40
Overall Height (inch)9-3/4
Overall Length (inch)4-1/4
ReducesRust; Sediment
Service Life (gal)24000
StandardsNSF/ANSI 42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Whole-house or point-of-entry filters connect to water supply lines entering houses or buildings to remove contaminants, protect pipes and appliances, and improve water quality.
Feature
Filter Cartridge Reduces Rust Sediment Micron Rating 30 micron Flow Rate 4 gpm Outside Diameter 4 1/4 in Overall Height 9 3/4 in Service Life 24 000 gal Filter Media Polyester For Use With 10 in High-Flow Application Whole House Compatible Mfr Model Number GNQH38S GNWH38F GXWH30C GXWH35F GXWH40L Filter Type Rust Sand Sediment Maximum Temperature 100 Degrees F Minimum Temperature 40 Degrees F Overall Length 4 1/4 in Standards NSF/ANSI 42

Ulasan Produk

Tidak ada ulasan