EVERPURE Filter Drinking Water (Penyaring Air)
#Grup produk P109405153
Spesifikasi
| UNSPSC | 40161502 |
|---|---|
| Application | Food Service Water Coolers |
| Compatible Mfr. Model Number | EV925924; EV927241 |
| Compatible with Grainger Part Number | 5WFG6; 5WFJ1 |
| Cv Flow Factor (gpm) | 0.5 |
| Filter Media | Carbon; Polyphosphate |
| Flow Rate (gpm) | 0.5 |
| For use with | Quick Connect Filters, fits Brand: Everpure |
| Manufacturer Part Number | EV963526 |
| Maximum Pressure (psi) | 125 |
| Maximum Temperature (°F) | 100 |
| Micron Rating (micron) | 0.5 |
| Minimum Pressure | 10 |
| Minimum Temperature (°F) | 35 |
| Overall Height (inch) | 14-1/2 |
| Reduces | Chlorine Taste and Odor; Cyst; Lead; Particulates; Scale |
| RohS Compliant | Yes |
| Series | QC-Series |
| Service Life (gal) | 1000 |
| Standards | EPA No. 002623-IL-002; NSF 42; NSF 53 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flexible toilet connectors are nonrigid lengths of hose that connect a toilet's tank to the building's water supply to convey water to the toilet for flushing. They do not need to be cut to size, and they can flex to bend around obstacles during installation.
Feature
Quick Connect Filter For Use With Quick Connect Filters fits Brand Everpure Reduces Cyst Lead Chlorine Taste and Odor Particulates Scale Micron Rating 0.5 micron Flow Rate 0.5 gpm Diameter 3 in Overall Height 14 1/2 in Service Life 1 000 gal Filter Media Carbon Polyphosphate Maximum Temperature 100 Degrees F Application Food Service Water Coolers Standards EPA No 002623-IL-002 NSF 42 NSF 53 Series QC-Series Compatible Mfr Model Number EV925924 EV927241Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/49P109405153-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
