CULLIGAN Drinking Water Filter Housings

Sebelum PPN:
Rp769.900 - Rp2.999.900
Spesifikasi
ApplicationHousehold Appliances
Connection TypeNPT
FeaturesStructural Integrity
Head MaterialPolypropylene
Maximum Temperature (°F)100
Minimum Pressure30
Minimum Temperature (°F)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Culligan drinking water filter housings are available in different sizes and styles to hold a variety of water filters based on flow rate, connection size, and connection type.
Feature
Filter Housing Housing Material Polypropylene Flow Rate 10 gpm Connection Size 1 in Overall Height 13 3/4 in Overall Diameter 7 1/8 in Connection Type NPT Overall Length 7 in Overall Width 5 in Application Household Appliances Color Blue Compatible Mfr Model Number CP5-BBS CW25-BBS CW5-BBS R50-BBSA RFC-BBSA Compatible with Grainger Part Number 29AH48 29AH49 29AH50 29AH51 Features Structural Integrity Head Material Polypropylene Includes Cap Housing O-Ring Wrench

Ulasan Produk

Tidak ada ulasan