WATTS Drain Interceptors & Dilution Tanks (Tangki Dilusi)

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC40142502
ApplicationFat; Grease; Oil
Capacity (lbs)30
FeaturesNon-skid Diamond Plate Cover; Removable Baffle Assembly
FinishCoated Fabricated Steel
Flow Rate (gpm)15
IncludesFlow Control Fitting
Inlet Connection TypeNo Hub
Inlet Pipe Size (inch)2
MaterialSteel
Outlet Connection TypeNo Hub
Outlet Pipe Size (inch)2
Overall Depth (inch)10-1/2
Overall Diameter (inch)2
Overall Length (inch)22
Overall Width (inch)15
Product TypeGrease Interceptor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-fit pipe has a lip around the end and no threads. It reduces installation time when used with compatible push-fit fittings by eliminating the need for soldering or welding to create a watertight seal. Push-fit pipe connects with fittings in residential and commercial construction and plumbing, potable water, water heaters, and hydronic heating systems.
Feature
Grease Interceptor Outlet Connection Type No Hub Application Fat Grease Oil Overall Depth 10 1/2 in Overall Width 15 in Features Non-skid Diamond Plate Cover Removable Baffle Assembly Standards PDI ISO9002 IAPMO And UPC Overall Diameter 2 in Inlet Pipe Size 2 in Finish Coated Fabricated Steel Flow Rate 15 gpm Capacity 30 lb Includes Flow Control Fitting Material Steel Inlet Connection Type No Hub Outlet Pipe Size 2 in Overall Length 22 in Product Type Grease Interceptor

Ulasan Produk

Tidak ada ulasan