SMITH LIGHT COMMERCIAL Drain Interceptors & Dilution Tanks (Tangki Dilusi)

Sebelum PPN:
Rp13.999.900 - Rp29.999.900
Spesifikasi
UNSPSC40141701
ApplicationFat; Grease; Oil
ColorBlack
FinishCoated Fabricated Steel
IncludesFlow Control
Inlet Connection TypeNo Hub
MaterialSteel
Outlet Connection TypeNo Hub
Product TypeGrease Interceptor
StandardsCSA; IAPMO; UPC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass compression tube fittings are preassembled with a captive sleeve that is always oriented for correct installation. This sleeve allows visual inspection before and after installation and helps to seal even out-of-round tubing. These fittings are suitable for air lines, lubrication lines, fluid transfer, and chemical dispensing.
Feature
Grease Interceptor Outlet Connection Type No Hub Application Fat Grease Oil Overall Depth 19 3/4 in Overall Width 23 1/4 in Color Black Standards CSA IAPMO UPC Inlet Pipe Size 3 in Finish Coated Fabricated Steel Flow Rate 50 gpm Capacity 100 lb Includes Flow Control Material Steel Inlet Connection Type No Hub Outlet Pipe Size 3 in Overall Length 31 5/8 in Product Type Grease Interceptor

Ulasan Produk

Tidak ada ulasan