JAY R. SMITH MFG. CO Drain Interceptors & Dilution Tanks (Tangki Dilusi)

Sebelum PPN:
Rp4.999.900
Spesifikasi
UNSPSC40141701
ApplicationSolids
Capacity (lbs)1
ColorGray
FinishUnfinished
IncludesGasket Cover; Removable Sediment Bucket; Stainless Steel Latch
Inlet Pipe Size (inch)2
MaterialPlastic
Outlet Pipe Size (inch)2
Overall Depth (inch)7-3/8
Overall Length (inch)7-1/2
Overall Width (inch)8-1/2
Product TypeSolids Interceptor
StandardsIAPMO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solids interceptors connect to compatible outlet drains used in commercial, industrial, and residential areas. They have screens or baskets that collect and hold solid objects like stones, metals, hair, and pieces of glass and plaster while allowing wastewater to pass through. These units prevent clogs in plumbing systems and allow lost items to be retrieved.
Feature
Solids Interceptor Application Solids Overall Depth 7 3/8 in Overall Width 8 1/2 in Color Gray Standards IAPMO Inlet Pipe Size 2 in Finish Unfinished Flow Rate Not Applicable Capacity 1 lb Includes Gasket Cover Removable Sediment Bucket Stainless Steel Latch Material Plastic Outlet Pipe Size 2 in Overall Length 7 1/2 in Product Type Solids Interceptor

Ulasan Produk

Tidak ada ulasan