WATTS Double Check Backflow Preventers

Sebelum PPN:
Rp10.999.900 - Rp47.999.900
Spesifikasi
Maximum Temperature (°F)180
Temperature Range (°F)33 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-check backflow preventers are suitable for applications with non-potable water, such as irrigation and industrial or recycled water service.
Feature
Double Check Valve Assembly Series Watts 007 Size 1 in Connection NPT Body Material Bronze Temp Range 33 Degrees to 180 Degrees F Max Temp 180 Degrees F Max Pressure 175 psi Width 7 1/4 in Length 22 1/2 in Features Quarter Turn Standards ASSE 1015 AWWA C-510-89

Ulasan Produk

Tidak ada ulasan