WEATHERHEAD DOT Push-to-Connect Tube Fittings

Sebelum PPN:
Rp669.900 - Rp1.899.900
Spesifikasi
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Includes Pre-Applied Thread SealantYes
Maximum Operating Pressure150
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)40
System of MeasurementImperial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass air brake fittings meet all the parameters for DOT applications involving air brakes. Brass push-to-connect fittings are strong and resist corrosion from water, heat, acids, and minerals.
Feature
Male Connector Application Air Fitting Side A Connection Type Push-to-Connect Fitting Side B Connection Type NPTF Fitting Side B Pipe Size 1/16 in Fitting Side A Tube Outer Diameter 5/32 in Fitting Material Brass Fitting Thread Size 1/16-27 Color Gold Includes Pre-Applied Thread Sealant Yes Maximum Operating Pressure 150 psi Maximum Operating Temperature 200 Degrees F Overall Length 15/16 in Specific Fitting Shape Straight Adapter Standards DOT FMVSS 571.106 SAE J1131

Ulasan Produk

Tidak ada ulasan