HARVEY Dishwasher Connectors

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC48101615
Bend Radius (inch)180
Compatible ChemicalsFresh Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose FittingsBulk Hose
Hose Inside Dia. (inch)5/8
Hose Length (ft)6
Hose Tube MaterialRubber
Max. Working Pressure @ 70 F40
Temperature Range (°F)-20 to 190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dielectric unions provide insulation between two different materials to avoid electrolysis that leads to corrosion and pipe failure.
Feature
Reinforced Dishwasher Hose Hose Inside Dia 5/8 in Hose Length 6 ft Hose Color Black Hose Tube Material Rubber Hose Cover Material EPDM Max Working Pressure @ 70 F 40 psi Temp Range -20 Degrees to 190 Degrees F Bend Radius 180 in Hose Configuration Bulk Hose For Use With Dishwasher

Ulasan Produk

Tidak ada ulasan