JOHNSON CONTROLS Direct-Immersion Thermowell Temperature Controls (Sensor Thermowell)

Sebelum PPN:
Rp6.099.900 - Rp6.899.900
Spesifikasi
UNSPSC41112209
Compatible System TypeHot Water Heating Controls Well Immersion LIT-125025
Contact Rating (VAC)120; 240; 277
Contact Rating Resistive @ 240V (A)22
Contact Rating Resistive @ 277V (A)22
Control TypeKnob
Differential TypeAdjustable
Electrical Connection TypeScrew Terminals
Enclosure ColorGray
Enclosure MaterialSteel
Enclosure NEMA RatingNEMA 1
Enclosure TypeCompact
IncludesRemote Sensing Bulb
Key FeaturesCompact Enclosure; Constant Differential Throughout the Entire Range; Unaffected by Cross-Ambient Conditions
Maximum Operating Temperature (°F)140
Mounting TypeSurface Mount
Number of Cooling Stages1
Number of Heating Stages1
Number of Poles1
Number of switches1
Overall Depth (inch)1-13/16
Pilot Duty Rating (A)125 @24/600V AC
Sensor LocationRemote
StandardsCSA LR948/4813 02; UL E6688
Switch ActionOpen/Close on Rise
Switch TypeSPDT
Temperature Differential (°F)6 to 24
Temperature ScaleFahrenheit
Thermostat TypeLine Voltage Mechanical Thermostat
Well Connection Size (in NPT)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gravity-tank fill valves allow water to refill the bowl and tank of a gravity-flush toilet after flushing. These inlet valves connect to the plumbing supply line and the tank's float rod. They open when activated by the float rod to allow water in and close when the tank is filled. They're used as replacements for valves that are damaged, clogged, or won't stop the toilet from running.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type SPDT Thermostat Control Range 100 Degrees to 240 Degrees F Thermostat Voltage 24 to 600VAC Full Load Amps @ 120VAC 15A Full Load Amps @ 240VAC 6A Thermostat Programmable No Remote Sensing Capability Yes Thermostat Heating/Cooling Heating/Cooling Thermostat Item Line Voltage Mechanical Thermostat Remote Sensing Bulb Included Yes Switch Action Open/Close on Rise Number of Switches 1 Differential 6 Degrees to 24 Degrees F

Ulasan Produk

Tidak ada ulasan