JOHNSON CONTROLS Differential Pressure Refrigerant Controls
#Grup produk P109404570
Spesifikasi
| UNSPSC | 41112411 |
|---|---|
| Application | Motor Actuator Positioning; Prove Pump Operation; Refrigeration Compressors; Water Chillers; Water Coolers |
| Bellows Material | Brass |
| Capillary Tube Length (inch) | 36 |
| Contact Form | SPDT |
| Contact Rating (AC) | 16 A @ 120V (Non-Inductive); 16 A @ 208V; 16 A @ 240V; 48 A @ 240V; 55.2 A @ 208V; 8 A @ 240V; 9.2 A @ 208V; FLA: 16 A @ 120V; LRA: 96 A @ 120V |
| Housing Material | Steel |
| Includes | Universal Mounting Bracket |
| Manufacturer Part Number | P74EA-8C |
| Maximum Operating Temperature (°F) | 104 |
| Minimum Operating Temperature (°F) | 32 |
| Overall Depth (inch) | 2-1/16 |
| Overall Height (inch) | 6-1/2 |
| Overall Width (inch) | 4 |
| Pressure Connection Gender | Female |
| Pressure Connection Size (inch) | 1/4 |
| Pressure Connection Type | Flare |
| Pressure Differential | 3.5 |
| Pressure Differential - Maximum | 3.5 |
| Pressure Differential Adjustability | Fixed |
| Pressure Range - Maximum | 26 |
| Pressure Range - Minimum | 2 |
| Pressure Type | Differential |
| Product Type | Differential Pressure Control |
| Rated Voltage (V) | 208; 240 |
| Reset Type | Automatic |
| Reset Type High Side | Manual |
| Series | P74 |
| Switch Action | Open/Close on Rise and Fall |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
Feature
Differential Pressure Control Contact Form SPDT Switch Action Open/Close on Rise and Fall Pressure Differential - Minimum Not Applicable Pressure Differential Max 3.5 psi Pressure Range - Minimum 2 psi Pressure Range - Maximum 26 psi Pressure Differential Adjustability Fixed Rated Voltage 208V 240V Reset Type Low Side Automatic Reset Type High Side Manual Pressure Connection Size 1/4 in Pressure Connection Type Flare Pressure Connection Gender FemaleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
