AIR KING Desk Fan (Kipas Angin)

Sebelum PPN:
Rp689.900 - Rp1.899.900
Spesifikasi
UNSPSC40101604
Bearing TypeSleeve
Blade MaterialPolypropylene
Environmental ApplicationsOffice; Desk
Fan Cord Length (ft)6
Fan Power SourcePlug-In
Frequency (Hz)60
Includes Remote ControlNo
NEMA Plug Configuration5-15P
Number of Blades3
Number of Conductors3
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desk fans allow people to control fan settings to suit their individual needs. They provide up-close cooling while taking up minimal space on a desktop or tabletop.
Feature
Desk Fan Overall Style - Fans Table Fan Mounting Location Table Number of Speeds 3 Blade Dia 12 in Oscillating Air Flow (CFM) 930/780/620 Fan Cord Length 6 ft Fan Power Source Plug-In 39/35/32 W Watts 1450/1300/1090 RPM RPM Number of Blades 3 Battery Operated - Fans No Fan Voltage 120 V AC Fan Length 14 in 0.4/0.3/0.27 A Amps Height 19 in Width 10 1/2 in 60 Hz Bearing Type Sleeve Blade Material Polypropylene Steel 18 AWG 3 5-15P ETL and OSHA Compliant Guards

Ulasan Produk

Tidak ada ulasan