DRI-EAZ Dehumidifier Accessories & Parts

Sebelum PPN:
Rp1.899.900 - Rp11.999.900
Spesifikasi
Displayed BrandDRI-EAZ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sensors sound an alarm if the moisture content in carpets and carpet pads exceeds 17%. They also show how far the moisture has spread. These probes insert into carpets and carpet pads, and they have a long shaft that helps minimize bending or straining when using the sensor. Carpet moisture sensors are often used to check dehumidification progress in water-damage remediation applications.
Feature
Moisture Probe Overall Length 31 in Probe Tip Diameter 7/8 in Product Type Moisture Probe Telescoping No Alarm Humidity Level 17 Percent Battery Type 9V Material Stainless Steel

Ulasan Produk

Tidak ada ulasan