DAYTON Dehumidifier Accessories & Parts

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
UNSPSC31160000
Compatible Grainger Part Number55HE56; 55HE57
Depth (inch)1/4
Displayed BrandDAYTON
Filter MaterialNylon
Filter TypePanel
Filters OutDust
Frame MaterialSteel
Height (inch)14
Includes FrameYes
Manufacturer Part NumberGGS_81483
Number of Filters1
Number of Layers2
Performance RatingNot Rated
Width (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type M copper tubing uses less copper, has the thinnest wall thickness, and is lighter and more economical than other copper tubing for easy installation. Low-pressure applications include HVAC, potable water service and distribution, fire protection, fuel/fuel oil, and vacuum. ASTM specifications are permanently marked or incised in red to distinguish between other copper tube types.
Feature
Filter Filter Type Panel Performance Rating Not Rated Actual Depth 1/4 in Actual Height 14 in Actual Width 15 in Compatible Grainger Part Number 55HE56 55HE57 Number of Filters 1 Filters Out Dust Frame Material Steel Includes Frame Yes Media Material Nylon Number of Layers 2

Ulasan Produk

Tidak ada ulasan