PENFLEX Corrugated Metal Hoses

Sebelum PPN:
Rp5.599.900 - Rp7.299.900
Spesifikasi
UNSPSC40142007
Fitting MaterialCarbon Steel x Carbon Steel
Hose Cover Material304 Stainless Steel
Hose Fitting A MaterialCarbon Steel
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B TypeMNPT
Hose Tube Material321 Stainless Steel
StandardsASME B31.1 & B31.3; ASME BPV SEC. IX; ASTM A240; ASTM A580; COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V; ISO 10380 TYPE 2 COMPLIANT
Temperature Range (°F)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These corrugated metal hoses have a 321 stainless-steel inner hose and a 304 stainless-steel braided cover. 321 stainless steel can withstand very high temperatures. It has high strength, resists scaling, and provides phase stability with resistance to subsequent aqueous corrosion. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
Feature
Flexible Metal Hose Assembly Hose Inside Dia 1 1/2 in Hose Length 5 ft Hose Tube Material 321 Stainless Steel Hose Cover Material 304 Stainless Steel Max Working Pressure @ 70 F 472 psi Temp Range 1500 Degrees F Standards ASME B31.1 B31.3 ASME BPV SEC. IX ASTM A240 ASTM A580 COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V ISO 10380 TYPE 2 COMPLIANT Dynamic Min Bend Radius (In.) 12 in Hose Fitting A Material Carbon Steel Hose Fitting B Material Carbon Steel

Ulasan Produk

Tidak ada ulasan