TITAN Conventional Spray Guns

Sebelum PPN:
Rp9.299.900 - Rp15.999.900
Spesifikasi
UNSPSC31211908
Air inlet (inch)1/4
Cup Capacity (gal)5
Fluid Delivery SpeedFast
Fluid Delivery TypePressure
For use withHigh Pressure Airless Sprayers
Nozzle SizeVariable
Paint Viscosity Optimum RangeVery Low to High
Pattern Size (inch)1 to 12
Product TypeConventional Spray Gun

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blocking plugs have a wide, wing-nut closure mechanism for easy installation without tools. Tightening the wing-nut by hand expands and seals the plug against the pipe's internal walls.
Feature
Conventional Spray Gun RX-Pro Very Low to High Fluid Delivery Type Pressure Nozzle Size Variable Pattern Size 1 in to 12 in Cup Capacity 5 gal Air Inlet 1/4 in Fluid Delivery Speed Fast For Use With High Pressure Airless Sprayers Includes Two Finger Trigger with Replacement Hose and Tip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait