DUPLI-COLOR Conventional Spray Guns

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC31211908
Air consumption (CFM)6.0 @30 psi
Air inlet (inch)1/4
Fluid Delivery SpeedLow to Medium
Fluid Delivery TypePressure
IncludesChemical Resistant Hose and Splash Proof Cap
Nozzle Size (inch)0.25
Nozzle Size (mm)6.35
Paint Viscosity Optimum RangeHigh
Product TypeConventional Spray Gun Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Conventional Spray Gun Kit High Fluid Delivery Type Pressure Air Consumption 6.0 cfm @ 30 psi Nozzle Size 0.25 in /6.35mm Cup Capacity No Cup Air Inlet 1/4 in Fluid Delivery Speed Low to Medium Includes Chemical Resistant Hose and Splash Proof Cap

Ulasan Produk

Tidak ada ulasan