ROBERTSHAW Water Heater Control (Kontrol Pemanas Air)

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC41112209
ApplicationCommercial; Residential
Controller TypeGas Control
FeaturesMultiple Btu Capacities; Right Hand or Left Hand Threads; Various Inlet Size
For use withCommercial Water Heater; Recreational Vehicle Water Heater; Residential Water Heater
Fuel TypeNatural Gas
Inlet Connection Size (inch)1/2
Inlet Connection TypeNPT
Manufacturer Part Number110-202
Maximum Heating Capacity (BTU/ft/sq ft/hour/F)45000
Maximum Temperature Control (°F)160
Minimum Temperature Control (°F)60
Outlet Connection Size (inch)1/2
Outlet Connection TypeInverted Flare
Pressure Regulation (in wc)4
Sensing Element Length (inch)6
Shank Length (inch)1.38
StandardsAGA Certified; CSA Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas water heater controls monitor and control the pilot light and water temperature by regulating the flow of gas to the burner. These controls are compatible to specific gas types.
Feature
Gas Water Heater Control Fuel Type Natural Gas Controller Type Gas Control Inlet Connection Size 1/2 in Inlet Connection Type NPT Maximum Heating Capacity 45 000 BTU/ft/sq ft/hr/ Degrees F Outlet Connection Size 1/2 in Outlet Connection Type Inverted Flare Application Commercial Residential Features Multiple Btu Capacities Right Hand or Left Hand Threads Various Inlet Size For Use With Commercial Water Heater Recreational Vehicle Water Heater Residential Water Heater

Ulasan Produk

Tidak ada ulasan