HONEYWELL HOME Control Dampers

Sebelum PPN:
Rp5.199.900 - Rp20.999.900
Spesifikasi
UNSPSC40101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zone control dampers, also known as volume control dampers control airflow to different parts or zones of a building. They are commonly installed as part of a central air system to improve system efficiency and occupant comfort.
Feature
16 india Nrm Opn Rnd Stel Zone Cntrl Dampr For Nominal Duct Diameter 16 in Damper Application Motorized Number of Panels Not Applicable Overall Height 4 5/8 in Overall Length 4 7/8 in Rough Opening Shape Round For Duct Shape Round Overall Width 16 in Frame Material Thickness Not Applicable Blade Material Galvanized Steel Maximum Air Pressure Not Applicable Overall Diameter 16 in Rough Opening Length 16 in Rough Opening Width 16 in Damper Type Dynamic

Ulasan Produk

Tidak ada ulasan