FIELD CONTROLS Control Dampers

Sebelum PPN:
Rp9.899.900
Spesifikasi
UNSPSC40101504
Airflow DirectionVertical
Blade MaterialStainless Steel
Blade Material Thickness (ga)18
Blade Seal MaterialStainless Steel
Blade TypeFlat Blade
Damper ApplicationVent
Damper TypeDynamic
For Nominal Duct Diameter (inch)8
Frame MaterialStainless Steel
Frame Material Thickness (inch)0.024
Frequency (Hz)60
Includes MotorYes
Manufacturer Part NumberGVD-8PL
Maximum Temperature Rating (°F)221
Nameplate Voltage (VDC)24
Overall Diameter (inch)8
Overall Height (inch)12-7/8
Overall Length (inch)8-1/8
Overall Width (inch)8-1/8
SeriesGVD
Switch ActionNormally Open

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.
3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.
Feature
SS Motrzd Vent Dampr 8.1 In.L 12.9 In.H 8.1 In.W For Nominal Duct Diameter 8 in Damper Application Vent Number of Panels Not Applicable Overall Height 12 7/8 in Overall Length 8 1/8 in Rough Opening Shape Not Applicable For Duct Shape Not Applicable Overall Width 8 1/8 in Frame Material Thickness 0.024 in Blade Material Stainless Steel Maximum Air Pressure Not Applicable Overall Diameter 8 in Rough Opening Length Not Applicable Rough Opening Width Not Applicable

Ulasan Produk

Tidak ada ulasan