DIVERSITECH Condensate Drain Pans (Talang AC)

Sebelum PPN:
Rp939.900 - Rp2.599.900
Spesifikasi
UNSPSC40141701
Depth (inch)2
Package Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diversitech plastic condensate drain pans are designed to help collect condensate from air conditioning and heating units. They feature ribbed bottoms and reinforced corners for strength. Rolled edges are designed to be easy on the hands.
Feature
Drain Pan Condensate Plastic Black Color Length (In.) 36 in Width (In.) 36 in Depth (In.) 2 in Flat Bottoms Reinforced Corners Rolled Edges For Use With - Includes 3/4 in PVC Fitting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait