SUPCO Compressor Hard Start Kits

Sebelum PPN:
Rp489.900 - Rp1.399.900
Spesifikasi
Frequency (Hz)60
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard start kits integrate with a refrigerant compressor and provide additional energy to help it start and reduce wear from excess power draw. Once the compressor starts, the kit stops boosting the system and allows it to run unassisted. They are commonly used for non-OEM service to help older systems function more efficiently or bolster their starting capability.
Feature
Hard Start Kit Capacitor Microfarad Rating 243-292 MFD For Cooling Capacity Range Not Applicable Torque Increase Percentage Not Applicable For Compressor Type Capacitor-Start Induction-Run Relay Type Positive Temperature Coefficient Relay Instant Restart Instant Restart Control Voltage 115V AC Maximum Horsepower Rating 1/3 hp Minimum Horsepower Rating 1/4 hp Number of Wires 3 Wire Product Type Hard Start Kit Includes (2) Wire Connectors Pick Up Voltage Not Applicable

Ulasan Produk

Tidak ada ulasan