5-2-1 COMPRESSOR SAVER Compressor Hard Start Kits

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC39121515
Capacitor Microfarad Rating (MFD)88-108
Control Voltage (VAC)208 to 240
Current Rating (A)35
Drop Out Voltage (V)40 to 90
For Compressor TypeReciprocatingScroll
For Cooling Capacity Range (t)1 to 3
Frequency (Hz)60
IncludesCapacitor; Mounting Screws; Potential Relay; Zip-Tie
Increased Torque Rating (oz-inch)300
Instant RestartInstant Restart
Manufacturer Part NumberCSRU1
Maximum Capacitor Voltage (VAC)240
Maximum Horsepower Rating (hp)5
Maximum Operating Temperature (°F)149
Minimum Horsepower Rating (hp)4
Number of wires3 Wire
Overall Depth (inch)2
Overall Height (inch)5-1/2
Overall Width (inch)1-3/4
PhaseSingle
Pick Up Voltage (V)162 to 175
Product TypeCompressor Saver
Relay TypeElectronic Potential Relay; Mechanical Potential Relay
StandardsCE Listed; cUL Listed
Sub BrandHard Start Kit
Voltage SensingNot Voltage Sensing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hard start kits integrate with a refrigerant compressor and provide additional energy to help it start and reduce wear from excess power draw. Once the compressor starts, the kit stops boosting the system and allows it to run unassisted. They are commonly used for non-OEM service to help older systems function more efficiently or bolster their starting capability.
Feature
Compressor Saver Capacitor Microfarad Rating 88-108 MFD For Cooling Capacity Range 1 to 3 ton For Compressor Type Reciprocating Scroll Relay Type Electronic Potential Relay Mechanical Potential Relay Instant Restart Instant Restart Control Voltage 208 to 240V AC Maximum Horsepower Rating 5 hp Minimum Horsepower Rating 4 hp Number of Wires 3 Wire Product Type Compressor Saver Includes Capacitor Mounting Screws Potential Relay Zip-Tie Pick Up Voltage 162 to 175V

Ulasan Produk

Tidak ada ulasan

Halaman Terkait