SCOTSMAN Complete Appliance Water Filtration Systems

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40161502
ApplicationBacteria; Mold and Algae
ColorSilver
Depth (inch)4-3/4
Filter MediaEPA-Registered Antimicrobial
Flow Rate (gpm)2.1
Housing MaterialAluminium
Includes GaugeYes
Manufacturer Part NumberAP1-P
Maximum Pressure80
Maximum Temperature (°F)100
Minimum Pressure20
Minimum Temperature (°F)40
Number of Cartridges Required1
Overall Height (inch)25-1/4
ReducesDirt; Rust
Removes Particle Size Down To (micron)10
Service Life (gal)9000
StandardsISO (9001:2000) and CUL; NSF
Width (inch)5-5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These temperature controls are suitable for indoor heating, cooling, and refrigeration applications. They have enclosures that meet NEMA 1 for use indoors. These controls can be used with optional, closed tank fittings and immersion wells for immersion applications. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These temperature controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions to ensure accurate temperature regulation.
Feature
Water Filter System Reduces Dirt Rust Micron Rating 10 micron Overall Height 25 1/4 in Width 5 5/8 in Service Life 9 000 gal Flow Rate 2.1 gpm Application Bacteria Mold and Algae Color Silver Depth 4 3/4 in Filter Media EPA-Registered Antimicrobial Housing Material Aluminum Includes Gauge Yes Maximum Pressure 80 psi Maximum Temperature 100 Degrees F Minimum Pressure 20 psi Minimum Temperature 40 Degrees F Number of Cartridges Required 1 Standards ISO (9001 2000) and CUL NSF

Ulasan Produk

Tidak ada ulasan