DAYTON Aksesoris Compact Axial Fan

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900 - Rp6.299.900
Spesifikasi
UNSPSC40101605
ColorBlack
MaterialMolded Plastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cord sets provide a length of cord with electrical connectors for delivering power to compact axial fans. At one end, they have an angled receptacle for connecting the fan. At the other end, they have either a plug for connecting to an electrical outlet or wire leads for hardwiring.
Feature
Cord Set With Plug Voltage 115V AC NEMA Plug Configuration 1-15P For Use With 115V Axial Fans Length 72 in Material Molded Plastic Plug Head Configuration 45 Degrees Width 72 in Color Black Standards UL Recognized Component US

Ulasan Produk

Tidak ada ulasan