ESSICK AIR PRODUCTS Commercial Ducted Evaporative Coolers

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC40101703
Accessory TypeRe-Circulating Pump
IncludesNipple; Pump

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These evaporative cooler accessories keep commercial ducted coolers functional and provide control of their operation. They're used for applications such as setting the temperature at which a cooler will turn on or off and replacing worn or broken components.
Feature
Re-Circulating Pump Max Amps 1.2 A 115V AC Voltage Material Plastic Steel For Use With 75/85/95DD Commercial Size Evaporative Coolers Includes Nipple Pump Standards UL11000LA

Ulasan Produk

Tidak ada ulasan