JAY R. SMITH MFG. CO Cleanouts & Cleanout Cover (Penutup Saluran Pembersih)

Sebelum PPN:
Rp809.900 - Rp11.999.900
Spesifikasi
Installation TypeScrew-In
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleanouts install along drainage lines in a plumbing system to provide access points for cleaning, unclogging, and inspecting pipes.
Feature
Floor Cleanout Product Type Floor Cleanout Overall Width 5 3/4 in Material Nickel Bronze Finish Nickel Bronze Installation Type Screw-In Color Silver Grate Surface Type Not Applicable Shape Round Includes Screws Load Capacity 2 000 lb ADA Compliant No Overall Height 3 3/4 in For Use with Drain Type Cleanout Drain Drain Style Round Resistance Properties Corrosion Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait