AB A Cleanouts & Cleanout Cover (Penutup Saluran Pembersih)

Sebelum PPN:
Rp189.900 - Rp1.499.900
Spesifikasi
Installation TypeScrew-In
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These removable cleanout covers, plates, and plugs fit over cleanout access points that are used for cleaning or inspecting drain lines.
Feature
Cover Product Type Cover Overall Diameter 7 in Material Stainless Steel Installation Type Screw-In Color Silver Shape Round Includes Screws Overall Height 1/4 in For Use with Drain Type Cleanout Drain Drain Style Round Standards - Gauge 24 ga

Ulasan Produk

Tidak ada ulasan