GORE Chemical-Resistant PTFE Flange Gaskets

Sebelum PPN:
Rp849.900 - Rp2.999.900
Spesifikasi
UNSPSC31181503
Binder MaterialNone
ColorWhite
FDA ApprovedNo
FeaturesLong-Term reliable Sealing
For Flange ANSI Class150
For Fluid TypeAcids; Alkali; Solvents
Gasket MaterialePTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
MaterialExpanded ePTFE
Maximum Operating Pressure3000
Maximum Operating Temperature (°F)600
Metal DetectableNo
Minimum Operating Temperature (°F)-452
ReinforcedNo
Reinforcement MaterialNone
Resistance PropertiesChemical-Resistant
StandardsASME B16.21; ASME B16.21 GLS ID; ASME B16.21 NPS ID; EN 1514-1; EN 1514-1 GLS ID; EN Standard
Thickness (inch)1/8
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ePTFE ring gaskets are made of expanded PTFE which is a more compressible form of PTFE that provides a tighter seal. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
Feature
Ring Flange Gasket Gasket Material ePTFE Insert Material None For Pipe Size 8 in For Flange ANSI Class 150 Binder Material None Color White Inside Diameter 8 5/8 in Minimum Operating Temperature -452 Degrees F Maximum Operating Temperature 600 Degrees F Outside Diameter 11 in Thickness 1/8 in Gasket Type Ring Gasket Metal Detectable Gasket No Included Fasteners Not Applicable Hardness Not Rated Includes Mounting Hardware No X-Ray Detectable No

Ulasan Produk

Tidak ada ulasan