Sebelum PPN:
Rp2.899.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 31231313 |
|---|---|
| Application | Air; Beverages; Chemicals; Food |
| Clarity | Semi-Clear |
| Color | Clear |
| Features | Chemically Inert; Low Coefficient of Friction; Low permeability; Non Leaching; Non-Wetting; Self-Extinguishing |
| For Environment | High Temperature |
| Hardness | Shore D 55 |
| Maximum Operating Temperature (°F) | 500 |
| Maximum Vacuum Pressure (in Hg) | 28 |
| Minimum Operating Temperature (°F) | -100 |
| Overall Length (ft) | 50 |
| Resistance Properties | Heat Resistant |
| Standards | 21 CFR 177.1550; ASTM D3307; UL 94 V-0 Compliant; USP Class VI |
| Vacuum Rated | Vacuum Rated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chemical-resistant PFA tubing protects against damage from most chemicals and solvents. PFA tubing is suitable for chemical processing, automotive, electronics, medical, and pharmaceutical applications.
Feature
Tubing Application Air Beverages Chemicals Food Color Beige Hardness Shore D 55 Inside Diameter 1/8 in Material PFA Maximum Operating Pressure 320 psi @ 73 Degrees F Maximum Operating Temperature 500 Degrees F Maximum Vacuum Pressure 28 in Hg Outside Diameter 3/16 in Overall Length 50 ft PEX Type Not Applicable Resistance Properties Heat Resistant Standards 21 CFR 177.1550 ASTM D3307 UL 94 V-0 Compliant USP Class VI Wall Thickness 0.031 in Bend Radius 5/8 inUlasan Produk
Tidak ada ulasan




















































































































































