Continental Chemical Hose Assemblies (Selang Hisap)

Sebelum PPN:
Rp9.699.900 - Rp26.999.900
Spesifikasi
UNSPSC40142007
Burst Pressure800
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A Material316 Stainless Steel
Hose Fitting B Material316 Stainless Steel
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialCross-Linked Polyethylene
Max. Working Pressure @ 70 F200
Not Recommended ChemicalsAmmonia (Liquids); Anhydrous Ammonia; Methyl Chloride; Turpentine; Xylene
Safety Factor4:1
Static Control WireYes
Temperature Range (°F)-40 to 250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. The hoses have type C and E cam-lock fittings on their ends. Also known as cam-and-groove fittings, the fittings have a side lever that can be engaged to quickly connect or disconnect the hoses in applications where hoses will be changed frequently. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
Feature
Chemical Hose Assembly Hose Inside Dia 1 in Hose Outside Dia 1 7/16 in Hose Length 20 ft Hose Tube Material Cross-Linked Polyethylene Hose Cover Material EPDM Hose Reinforcement Type Helix Hose Reinforcement Material Carbon Steel Hose Color Black Burst Pressure 800 psi Max Working Pressure @ 70 F 200 psi Safety Factor 4 1 Temp Range -40 Degrees to 250 Degrees F Bend Radius 3 in Hose Configuration Coupled Assembly Hose Fitting A Size 1 in Hose Fitting B Size 1 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait