USA SEALING Check Valves

Sebelum PPN:
Rp5.499.900 - Rp5.999.900
Spesifikasi
UNSPSC40141634
Application - ValvesGeneral Purpose
Body Material - Valves304 Stainless Steel
Connection TypeFNPTxFNPT
Flow DesignDual
Full Flow - ValvesNo
Item - Check ValvesCheck Valve
Max. Steam Pressure - Valves (psi WSP)80
Max. Water Pressure - Valves200
Maximum Temperature - Valves (°F)300
Mechanism and Body DesignInline Swing
Minimum Valve Temperature (°F)0
Mounting OrientationHorizontal
Seal Material304 Stainless Steel
Spring Material304 Stainless Steel
Valve Body MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
Feature
Item - Check Valves Check Valve Flow Design Dual Mechanism and Body Design Inline Swing Body Material - Valves 304 Stainless Steel Pipe or Tube Size 1 1/4 in Connection Type FNPT x FNPT Cracking Pressure 130 psi Mounting Orientation Horizontal Seal Material 304 Stainless Steel Max Temp - Valves 300 Degrees F Min Temp - Valves 0 Degrees F Max Water Pressure - Valves 200 psi Max Steam Pressure - Valves 80 psi WSP Spring Material 304 Stainless Steel Full Flow - Valves No

Ulasan Produk

Tidak ada ulasan