PHCC PRO SERIES Check Valves

Sebelum PPN:
Rp829.900
Spesifikasi
UNSPSC40141618
Application - ValvesPumps
Body Material - ValvesABS
Connection TypePress x Press
Flow DesignSingle
Full Flow - ValvesNo
Item - Check ValvesCheck Valve
Length (inch)4
Manufacturer Part NumberCCV1
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - ValvesNot Rated
Maximum Temperature - Valves (°F)140
Mechanism and Body DesignInline Silent
Minimum Valve Temperature (°F)40
Mounting OrientationVertical
Overall Height (inch)12
Seal MaterialAlcryn
Seat MaterialABS
Valve Body MaterialABS
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic check valves are resistant to chemicals and corrosion.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Silent Body Material - Valves ABS Pipe or Tube Size 1 1/4 in or 1 1/2 in Connection Type Press x Press Mounting Orientation Vertical Seal Material Alcryn Max Temp - Valves 140 Degrees F Min Temp - Valves 40 Degrees F Max Water Pressure - Valves Not Rated Max Steam Pressure - Valves Not Rated Seat Material ABS Full Flow - Valves No Application - Valves Pumps Length 4 in Width 3 in

Ulasan Produk

Tidak ada ulasan