MECLINE Check Valves

Sebelum PPN:
Rp909.900 - Rp1.299.900
Spesifikasi
UNSPSC40141622
Application - ValvesHigh Pressure
Body Material - ValvesBrass; Buna-N; Stainless Steel
Connection TypeFNPTxFNPT
Flow DesignSingle
Full Flow - ValvesYes
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Maximum Temperature - Valves (°F)194
Mechanism and Body DesignInline Spring Piston
Minimum Valve Temperature (°F)40
Mounting OrientationHorizontal; Vertical
Seal MaterialBuna-N
Seat MaterialStainless Steel
Spring MaterialStainless Steel
Valve Body MaterialBrass; Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Spring Piston Body Material - Valves Brass Buna-N Stainless Steel Pipe or Tube Size 1/2 in Connection Type FNPT x FNPT Cracking Pressure 1.5 psi Mounting Orientation Horizontal Vertical Seal Material Buna-N Max Temp - Valves 194 Degrees F Min Temp - Valves 40 Degrees F Max Water Pressure - Valves 5 800 psi Max Steam Pressure - Valves Not Rated Seat Material Stainless Steel

Ulasan Produk

Tidak ada ulasan