LIBERTY PUMPS Check Valves

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC40141634
Application - ValvesPumps
Body Material - ValvesCast Iron
Connection TypeFNPTxFNPT
Flow DesignSingle
Full Flow - ValvesYes
Item - Check ValvesCheck Valve
Length (inch)6
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - Valves (psi)125
Maximum Temperature - Valves (°F)200
Mechanism and Body DesignInline Swing
Mounting OrientationHorizontal; Vertical
Overall Height (inch)7
Seat MaterialBuna-N
Valve Body MaterialCast Iron
Width (inch)4-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast iron check valves have heavy-duty bodies that withstand high temperatures.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Swing Body Material - Valves Cast Iron Pipe or Tube Size 2 in Connection Type FNPT x FNPT Mounting Orientation Horizontal Vertical Max Temp - Valves 200 Degrees F Max Water Pressure - Valves 125 psi Max Steam Pressure - Valves Not Rated Seat Material Buna-N Full Flow - Valves Yes Application - Valves Pumps Length 6 in Width 4 1/2 in Overall Height 7 in Cap to Inlet Center 4 5/8 in

Ulasan Produk

Tidak ada ulasan