Apollo Check Valves

Sebelum PPN:
Rp1.199.900 - Rp28.999.900
Spesifikasi
Application - ValvesGeneral Purpose
Cracking Pressure0.5
Flow DesignSingle
Item - Check ValvesCheck Valve
Mounting OrientationHorizontal; Vertical
Seal MaterialEPDM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Swing Body Material - Valves Bronze Pipe or Tube Size 1 1/2 in Connection Type Press x Press Cracking Pressure 0.5 psi Mounting Orientation Horizontal Vertical Seal Material EPDM Max Temp - Valves 180 Degrees F Min Temp - Valves 33 Degrees F Max Water Pressure - Valves 200 psi Max Steam Pressure - Valves 15 psi WSP Seat Material RPTFE Flow - Valves 56 gpm Application - Valves General Purpose

Ulasan Produk

Tidak ada ulasan