AIGNEP USA Check Valves

Sebelum PPN:
Rp939.900
Spesifikasi
UNSPSC40141622
Application - ValvesCompressed Air
Body Material - ValvesBrass
Connection TypePush-Fit
Manufacturer Part Number82664-06-06
Maximum Temperature - Valves (°F)160
Minimum Valve Temperature (°F)0
StandardsISO 14743:2004; PED 2014/68/UE; REACH 1907/2006; RoHS 2011/65/CE; Silicone Free Certified
Valve Body MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
Feature
Body Material - Valves Brass Connection Type Push-Fit Max Temp - Valves 160 Degrees F Min Temp - Valves 0 Degrees F Application - Valves Compressed Air Length 1-29/32 in Width 51/64 in Overall Height 2 in Standards ISO 14743 2004 PED 2014/68/UE REACH 1907/2006 RoHS 2011/65/CE Silicone Free Certified

Ulasan Produk

Tidak ada ulasan