RUBBERMAID COMMERCIAL PRODUCTS Changing Stations & Liners (Alas Meja Ganti Popok Bayi)

Sebelum PPN:
Rp9.499.900
Spesifikasi
UNSPSC52171001
ADA CompliantYes
Built-In Liner Dispenser Capacity40
Closed Depth (inch)4
ColorGray
Color FamilyGray
FeaturesAntimicrobial Protection; Easy-Reach Hooks
Flush Mount/Recessed MountFlush Mount
Includes Liner DispenserYes
MaterialPlastic
Product TypeBaby Changing Station
StandardsADA; ASTM; EN
Weight Capacity (lbs)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
Feature
Changing Station Product Type Baby Changing Station Closed Height 23 in Closed Depth 4 in Closed Width 34 1/8 in Open Depth 34 1/4 in Weight Capacity 25 lb Material Plastic Color Gray Flush Mount/Recessed Mount Flush Mount Install Orientation Vertical Liner Dispenser Capacity 40 ADA Compliant Yes Includes Liner Dispenser Yes Features Antimicrobial Protection Easy-Reach Hooks Manufacturers Warranty Length Not Available Standards ADA ASTM EN

Ulasan Produk

Tidak ada ulasan

Halaman Terkait