Fantech Centrifugal Downblast Exhaust Fans

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40101502
ApplicationCommercial; Residential
AssemblyAssembled
Base Length (inch)15-1/2
Base Width (inch)15-1/2
Base shapeSquare
Bearing TypePermanently Sealed; Self-Lubricating Ball Bearing
Brake Horsepower (hp)3/50
Compatible Speed Control411102
Current (A)0.8
Damper Size (inch)3-1/8x6
Drive TypeDirect Drive
Exhaust Airflow @ 0.000 in SP (cfm)227
Exhaust Airflow @ 0.125 in SP (cfm)213
Exhaust Airflow @ 0.250 in SP (cfm)199
Exhaust Airflow @ 0.375 in SP (cfm)184
Exhaust Airflow @ 0.500 in SP (cfm)169
FeaturesExcellent Heat Dissipation for Long Motor Life; Suitable for Airstream Temperatures of Up to 140° F
For Air TypeClean Air
Frequency (Hz)60
High-Efficiency MotorNo
Housing FinishPowder Coated
Housing Length (inch)13.9
Housing MaterialSteel
Housing Width (inch)13.9
Includes Drive Package with MotorYes
Maximum Ambient Temperature (°F)140
Maximum Fan Speed (rpm)2451
Maximum Inlet Air Temperature (°F)140
Maximum Static Pressure (in wc)1-1/2
Motor Horsepower (HP)3/25
Motor TypePermanent Split Capacitor
Mount TypeFlashing Flange
Mounting LocationRoof and Wall
Nameplate Voltage (VAC)115
Number of Speeds1
Overall Diameter (inch)15-1/2
Overall Height (inch)7-3/4
Overall Length (inch)15-1/2
Overall Width (inch)15-1/2
Phase1
Speed ControllableVariable Speed
StandardsAMCA Rated; cULus
Wheel Diameter (inch)7-1/2
Wheel MaterialPlastic
Wheel TypeBackward Inclined

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clean air fans exhaust odorous, hot, or stale air. These fans use a propeller that's directly mounted on the motor shaft. This reduces friction and improves efficiency compared to a belt-drive fan. Direct-drive fans have fewer moving parts and typically require less maintenance than belt-drive fans.
Feature
Centrifugal Downblast Roof Exhaust Fan Drive Type Direct Drive Assembly Assembled Wheel Diameter 7 1/2 in Base Diameter Not Applicable Base Length 15 1/2 in Base Width 15 1/2 in Base Shape Square Nameplate Voltage 115V AC Phase 1 Motor Horsepower 3/25 hp Exhaust Airflow @ 0.000 in SP 227 cfm For High-Static Pressure Applications No High-Efficiency Motor No For Air Type Clean Air Includes Drive Package Yes Includes Motor Yes Mounting Location Roof and Wall

Ulasan Produk

Tidak ada ulasan