HUNTER HOME COMFORT Kipas Exhaust Kamar Mandi Plafon/Dinding (Kipas Ventilasi)

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC40101604
Current (A)1.3
Discharge DirectionHorizontal
For Duct Diameter (inch)4
Frequency (Hz)60
HeaterWithout Heater
Housing Depth (inch)7-3/4
Housing Height (inch)6-1/2
Housing MaterialSteel
Housing Width (inch)8-3/8
IncludesAdjustable Mounting Slider Bars
LightedWith Light
Manufacturer Part Number81030
Maximum Exhaust Airflow @ 0.100 in SP (cfm)90
Maximum Noise Level @ 0.100 in SP @ 5 ft (sones)2.5
Mounting LocationCeiling
Mounting TypeAdjustable Slider Bars
Nameplate Voltage (VAC)120
Number of Speeds1
Phase1
Profile Height FamilyMedium
Sensor TypeNone
StandardsETL; HVI Certified
Wattage (W)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bathroom Fan Discharge Direction Horizontal Duct Diameter 4 in Housing Material Steel Heater Without Heater Includes Adjustable Mounting Slider Bars Mounting Location Ceiling Exhaust Airflow @ 0.100 in SP 90 cfm Noise Level @ 0.100 in SP @ 5 ft 2.5 sones Number of Speeds 1 Overall Depth 7 3/4 in Overall Height 6 1/2 in Overall Width 8 3/8 in Lighted With Light Phase 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait