DAYTON Kipas Exhaust Kamar Mandi Plafon/Dinding (Kipas Ventilasi)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.699.900 - Rp24.999.900
Spesifikasi
HeaterWithout Heater
Housing MaterialSteel
Includes Light BulbsNo
Mounting LocationCeiling
Mounting TypeAdjustable Brackets
Sensor TypeNone
Vent DesignDucted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These exhaust fans connect to ductwork to pull stagnant air, odors, and some moisture out of bathrooms.
Feature
Bath Exhaust Fan Discharge Direction Horizontal and Vertical Duct Shape Rectangular Housing Finish Galvanized Housing Material Steel Heater Without Heater Includes Grille Mounting Location Ceiling Maximum Airflow 1 162 cfm Exhaust Airflow @ 0.100 in SP 1 106 cfm Exhaust Airflow @ 0.000 in SP 1 162 cfm Maximum Noise Level 7.5 sones Noise Level @ 0.100 in SP @ 5 ft 7 sones Number of Speeds 2 Overall Depth 23 3/4 in Overall Height 14 1/2 in Overall Width 14 3/8 in

Ulasan Produk

Tidak ada ulasan