SURFACE SHIELDS Carpet Protection Film (Plastik Pelindung Karpet)

Sebelum PPN:
Rp1.199.900 - Rp4.599.900
Spesifikasi
UNSPSC46182006
Adhesive BackingAdhesive Backed
Adhesive MaterialAcrylic
ApplicationCarpet Protection
Backing ConstructionFilm
ColorClear
Compatible Surface MaterialCarpet
Compatible Surface TypeCarpets
Fire-ResistantNo
For use withCarpets
Leak-ResistantYes
Product FormRoll
Product TypeCarpet Protection Film
RecyclableYes
Slip ResistantNo
StandardsASTM D882
Thickness (mil)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard wall barrier polymeric films mask and protect walls and windows during painting and separate rooms from construction dust. Sold in rolls or sheets, these films are self-adhesive, transparent, and residue-free. They are single-use products meant to be disposed of when work is done.
Feature
Carpet Protection Thickness 2.5 mil Length 200 ft Width 24 in Material LDPE Color Clear Fire-Resistant No Slip-Resistant No Leak-Resistant Yes Adhesive Backing Adhesive Backed Recyclable Yes Adhesive Material Acrylic Application Carpet Protection Backing Construction Film Compatible Surface Material Carpet Compatible Surface Type Carpets Coverage Area 400 sq ft For Use With Carpets Product Form Roll Product Type Carpet Protection Film Resistance Properties Liquid Resistant

Ulasan Produk

Tidak ada ulasan